Beli smc air regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  2. SMC ISO Double Acting single Rod CD85 (Silinder Pneumatik)
    Mulai

    Rp589.900

    SMC ISO Double Acting single Rod CD85 (Silinder Pneumatik)
    atribut:
    • Built-in Magnet Availability: (D) Built-in magnet
  3. SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara)
    Mulai

    Rp729.900

    SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara)
    atribut:
    • Pipe Connection Diameter: Rc1/4
    • Set Pressure Unit: (-) Product name plate and pressure gauge unit notation: MPa
    • Type Of Thread: Rc
  4. SMC Filter & Regulator (Regulator Filter Udara)
    Mulai

    Rp4.599.900

    SMC Filter & Regulator (Regulator Filter Udara)
    atribut:
    • Connection Port Diameter: Rc3/4
    • Filtration Precision (μm): 5
    • Fluid Temperature (°C): -5 to 60
    • Set Pressure (MPa): 0.05 to 0.85
    • Total Length (mm): 409.6
    • Working Fluid: Air
    • Working Pressure (MPa): 1
  5. EMC AEFC Series FRL Filter (FIlter Regulator) (Unit FRL)
    Mulai

    Rp229.900

    EMC AEFC Series FRL Filter (FIlter Regulator) (Unit FRL)
    atribut:
    • Series No.: AE: Small Body Size without bowl guard
    • Poer Size (inch): 1/4
    • Type Code: FC: Filter & Regulator +lubricator
    • Body Size: 2000 Body
    • Working Medium: Air
    • Filter Precision (µm): 25 (5.40µm is optional)
    • Adjust Pressure Range (MPa): 0.05-0.85
    • Filter Bowl Capacity (cc): 15
    • Guaranteed Pressure (MPa): 1.5
    • Maximum Adjusting Pressure (MPa): 1
    • Weight (g): 500
    • Working Temperature (°C): 5~6
  6. SMC ISO Air Cylinder C85 (Silinder Pneumatik)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp359.900

  7. SMC Coupler KKH Series (Kopler)
    Mulai

    Rp179.900

    SMC Coupler KKH Series (Kopler)
    atribut:
    • Shape: S coupler
  8. SMC Rotary Actuator Vane Type CRB1BW100 Series (Aktuator)
    Mulai

    Rp8.199.900

    SMC Rotary Actuator Vane Type CRB1BW100 Series (Aktuator)
    atribut:
    • Connection Port Position: (-) Body side
    • Vertical Axis Format: (W) Both axes (long axis key four chamfers)
    • Dimensions (mm): 100
  9. SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)
    Mulai

    Rp1.099.900

    SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)
    atribut:
    • Bore Size (mm): 63
    • Auto Switch: Without Auto Switch
    • Made To Order: Standard
  10. SMC Ionizer Standard Type
    Mulai

    Rp16.999.900

    SMC Ionizer Standard Type
    atribut:
    • Applicable Tube Outer Diameter (mm): 6
    • Dimensions (WxDxH) (mm): 580x30x105
    • Electricity Consumption (mA): 330 or less
    • Material: Ionizer Cover = ABS;Electrode Cartridge = PBT;Electrode Needle = Tungsten, Single Crystal Silicon
    • Power (V): DC24±10%
    • Static Elimination Method: Corona Discharge Type
    • Working Air Pressure (MPa): 0.5 or less
    • Working Ambient Humidity (%RH): 35 to 80
    • Working Environment Temperature (°C): 0 to 40
  11. SMC Air Cylinder Compact (Silinder Pneumatik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    SMC Air Cylinder Compact (Silinder Pneumatik)
    Deskripsi:
    Fit CQ2 to your application requirements- Save space in your machines- Reduced dimensions of the cylinder and components- Minimise overall machine weight and increase the productivity
    atribut:
    • Auto Switch: No Switch
  12. SMC Air Cylinder (CJP) 10mm
    Mulai

    Rp669.900

    SMC Air Cylinder (CJP) 10mm
    atribut:
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 10
    • Made To Order: Standard
  13. SMC Solenoid Valve Manifold (Katup Solenoid)
    Mulai

    Rp799.900

    SMC Solenoid Valve Manifold (Katup Solenoid)
    Deskripsi:
    SMC Solenoid Valve Manifolds are designed for use with various types of solenoid valves, available separately. Choose manifolds with the number of valve stations, and valve port sizes necessary for your specific application.
    atribut:
    • UNSPSC: 40141605
  14. SMC Solenoid Air Control Valve
    Mulai

    Rp809.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
Daftar Harga smc air regulator Terbaru October 2026
SMC Filter Regulator (Regulator Filter Udara)Rp999.900
SMC ISO Double Acting single Rod CD85 (Silinder Pneumatik)Rp589.900
SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara)Rp729.900
SMC Filter & Regulator (Regulator Filter Udara)Rp4.599.900
SMC Filter Regulator AW-B Series (Regulator Filter Udara)Rp1.199.900
EMC AEFC Series FRL Filter (FIlter Regulator) (Unit FRL)Rp229.900
SMC ISO Air Cylinder C85 (Silinder Pneumatik)Rp359.900
SMC Tubing PU Series (Selang PU)Rp119.900
SMC Solenoid Valve (Katup Solenoid)Rp99.900
SMC Coupler KKH Series (Kopler)Rp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)